Skip Content
SPADE STYLE FLAT BIT 3/8IN X 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPADE STYLE FLAT BIT 3/8IN X 6IN

WOODOWL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OWL00603
  • Mfr. Model # 00603
  • UNSPSC # 27111539
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.1 lbs

Product Details

Economical choice for quick and easy drilling of holes in wood, plastic, plywood, and Formica(R). Speed and ease of use with precision-ground cutting spurs that provide a fast, smooth finish. Easy alignment with a brad-point start. Long life ensured by full bit heat treat.

Technical Specs

  • Item Wood Drilling Bit
  • Material Carbon Steel Alloy
  • Includes Spade Bit
  • Number of Pieces 1
  • For Use With Power Drill, Cordless Drill
  • Overall Length 6"
  • Drill Style Spade
  • Bit Dia. 3/8"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list