Skip Content
SPADE ROOFERS 5IN HEAD W/SHRT HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPADE ROOFERS 5IN HEAD W/SHRT HNDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGRS5MS
  • Mfr. Model # GRS5MS
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 2.49 lbs

Product Details

Roofers spade 6 in. head with short handle. Perfect for small spaces or when shingle doesn't have to be completely removed. Short handle allows squat work without being combersome by long handle.

Technical Specs

  • Handle Type Without Grip
  • Item Roofer Spade
  • Handle Length 21"
  • Handle Material Ash
  • Blade Type Roofer's Spade
  • Blade Length 5.31"
  • Blade Width 6"
  • Blade Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list