Skip Content
SPADE ROOFERS 5IN 36IN HNDLW/D-GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPADE ROOFERS 5IN 36IN HNDLW/D-GRIP

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGRS5D
  • Mfr. Model # GRS5D
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 3.75 lbs

Product Details

Garant roofers spade 5 in., 36 in. handle with D-grip. No welding on head and curve on socket allows shingle slides. Reach small spaces easier with the narrow head and perfect for renovation where shingles don't have to be completely removed.

Technical Specs

  • Handle Type D-Grip
  • Item Roofer Spade
  • Blade Type Roofer's Spade
  • Handle Length 36"
  • Blade Material Steel
  • Blade Width 6"
  • Handle Material Ash
  • Blade Length 5.31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list