Skip Content
SPADE GARDEN 48IN HNDL W/ERGOPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPADE GARDEN 48IN HNDL W/ERGOPOWER

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP72107
  • Mfr. Model # 72107
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Gauge 16 ga.
  • Item Garden Spade
  • Handle Type Straight, Ergonomic
  • Handle Length 48"
  • Blade Type Open Back, E Series
  • Blade Material Steel
  • Handle Material Fiberglass with Polypropylene Outer Jacket
  • Blade Length 11-1/2"
  • Blade Width 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list