SPADE CLAY 4IN SDS MAX SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPADE CLAY 4IN SDS MAX SHANK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5848B
  • Mfr. Model # DW5848B
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 468
  • Shipping Weight 1.0 lbs

Product Details

Drill Bit, SDS Max Shank Type, Overall Length (In.) 16, Shank Size (In.) 3/4, Length (In.) 15, Application Trenching/Digging Clay, Gravel, Earth (Not Concrete)

Technical Specs

  • Application Trenching/digging Clay, Gravel, Earth (not Concrete)
  • Overall Length (In.) 16
  • Item Drill Bit
  • Length (In.) 15
  • Shank Type SDS Max
  • Shank Size (In.) 3/4
  • Type Clay Spade
  • Blade Width (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list