Skip Content
SPADE BIT STUBBY DAREDEVIL 1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPADE BIT STUBBY DAREDEVIL 1-1/4IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDSBS1017
  • Mfr. Model # DSBS1017
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Includes -
  • For Use With 1/2" D Handle and Larger Drills
  • Item Wood Drilling Bit
  • Drill Style Spade
  • Material Alloy Steel
  • Overall Length 4"
  • Bit Dia. 1-1/4"
  • Shank Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list