SPADE BIT DAREDEVIL 9/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPADE BIT DAREDEVIL 9/16IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDSB1006
  • Mfr. Model # DSB1006
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.1 lbs

Product Details

Full cone threaded tip for fast and effortless drilling. Contoured paddle for fast chip removal. Hex shank power groove reduces slippage. Cleaner holes with the spur and reamer design.

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Spade
  • For Use With Wood
  • Includes Threaded Tip
  • Number of Pieces 1
  • Overall Length 6"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list