Skip Content
SPADE BIT DAREDEVIL 3/8X16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPADE BIT DAREDEVIL 3/8X16IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDLSB1003
  • Mfr. Model # DLSB1003
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Includes Spade Bit
  • For Use With Wood
  • Item Wood Drilling Bit
  • Number of Pieces 1
  • Drill Style Spade
  • Overall Length 16"
  • Material Steel
  • Shank Size 1/4"
  • Bit Dia. 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list