Skip Content
SPADE BIT DAREDEVIL 1X16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPADE BIT DAREDEVIL 1X16IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDLSB1013
  • Mfr. Model # DLSB1013
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • For Use With Wood
  • Item Wood Drilling Bit
  • Material Steel
  • Number of Pieces 1
  • Overall Length 16"
  • Includes Spade Bit
  • Drill Style Spade
  • Bit Dia. 1"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list