Skip Content
SPADE BIT DAREDEVIL 1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPADE BIT DAREDEVIL 1-1/8IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDSB1015
  • Mfr. Model # DSB1015
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.7 lbs

Product Details

Full cone threaded tip for fast and effortless drilling. Contoured paddle for fast chip removal. Hex shank power groove reduces slippage. Cleaner holes with the spur and reamer design.

Technical Specs

  • Drill Style Spade
  • Item Wood Drilling Bit
  • Bit Dia. 1-1/8"
  • For Use With Wood
  • Includes Threaded Tip
  • Material HSS
  • Number of Pieces 5
  • Overall Length 6"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List