Skip Content
SPACR EXT/INT TH C6 ZP M5-0.8X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPACR EXT/INT TH C6 ZP M5-0.8X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11398.050.0035
  • Mfr. Model # M11398.050.0035
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Technical Specs

  • Material Free-Cutting Steel
  • Type Internal Thread, External Treaded Stud
  • Screw Size M5
  • Item Spacer
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Length 35 mm
  • Hex Width 8 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list