Discontinued with Replacement
SPACR EXT/INT TH C6 ZP M5-0.8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPACR EXT/INT TH C6 ZP M5-0.8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11398.050.0025
  • Mfr. Model # M11398.050.0025
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs
Suggested Replacement Product
SPACR EXT/INT TH C6 ZP M5-0.8X25,100/PK

Your Price: NA

Technical Specs

  • Material Free-Cutting Steel
  • Item Spacer
  • Type Internal Thread, External Treaded Stud
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Length 25 mm
  • Screw Size M5
  • Hex Width 8 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list