SPACR EXT/INT TH C6 ZP M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPACR EXT/INT TH C6 ZP M4-0.7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11398.040.0030
  • Mfr. Model # M11398.040.0030
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Length 30 mm
  • Material Free-Cutting Steel
  • Type Internal Thread, External Treaded Stud
  • Screw Size M4
  • Item Spacer
  • Hex Width 7 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list