Discontinued with Replacement
SPACR EXT/INT TH C6 ZP M3-0.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPACR EXT/INT TH C6 ZP M3-0.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11398.030.0050
  • Mfr. Model # M11398.030.0050
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.022 lbs
Suggested Replacement Product
SPACR EXT/INT TH C6 ZP M3-0.5X50,100/PK

Your Price: NA

Technical Specs

  • Item Spacer
  • Length 50 mm
  • Material Free-Cutting Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type Internal Thread, External Treaded Stud
  • Screw Size M3
  • Hex Width 5.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list