Skip Content
SPACR EXT/INT TH C6 ZP M3-0.5X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPACR EXT/INT TH C6 ZP M3-0.5X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11398.030.0025
  • Mfr. Model # M11398.030.0025
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Material Free-Cutting Steel
  • Item Spacer
  • Length 25 mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type Internal Thread, External Treaded Stud
  • Screw Size M3
  • Hex Width 5.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list