Discontinued with Replacement
SPACR EXT/INT TH C6 ZP M2.5-0.45X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPACR EXT/INT TH C6 ZP M2.5-0.45X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11398.025.0025
  • Mfr. Model # M11398.025.0025
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.006 lbs
Suggested Replacement Product
SPACR EX/IN TH C6 Z M2.5-0.45X25,100/PK

Web Price : $56.97 / PACKAGE

Technical Specs

  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Length 25 mm
  • Item Spacer
  • Material Free-Cutting Steel
  • Type Internal Thread, External Treaded Stud
  • Hex Width 4 mm
  • Screw Size M2.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list