Skip Content
SPACR EXT/INT TH C6 ZP M2.5-0.45X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPACR EXT/INT TH C6 ZP M2.5-0.45X10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11398.025.0010
  • Mfr. Model # M11398.025.0010
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Item Spacer
  • Material Free-Cutting Steel
  • Type Internal Thread, External Treaded Stud
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Length 10 mm
  • Screw Size M2.5
  • Hex Width 4 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list