Skip Content
SPACER,CONDUIT PIPE,EMT 2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPACER,CONDUIT PIPE,EMT 2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LP01
  • Mfr. Model # 3LP01
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1334
  • Shipping Weight 0.57 lbs

Product Details

Die cast zinc conduit pipe spacer for 2 inch EMT or rigid conduit.

Technical Specs

  • Finish Zinc Plated
  • Item Die Cast Pipe Spacer
  • For Use With Rigid/IMC Conduit
  • Material Malleable Iron
  • Nominal Conduit/Pipe 2"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list