Skip Content
SPACER BOLT 6INPIPE 1SA 10INPIPE 2S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPACER BOLT 6INPIPE 1SA 10INPIPE 2S

MATHEY DEARMAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHY03-0110-002
  • Mfr. Model # 03-0110-002
  • UNSPSC # 23241600
  • CATALOGUE PAGE # 809
  • Shipping Weight 1.0 lbs

Product Details

Spacer bolts are precision machined enabling the Saddle Machine to hold critical tolerances. The Spacers and Spacer Bolts etched with the Mathey Dearman Logo and part number are made to the nominal pipe size.

Technical Specs

  • Item Spacer Bolt
  • Pipe Size 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list