Discontinued with Replacement
SPACER 2XINT TH CL6 ZP M4-0.7X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPACER 2XINT TH CL6 ZP M4-0.7X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11396.040.0030
  • Mfr. Model # M11396.040.0030
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.018 lbs
Suggested Replacement Product
SPACER 2XINT TH CL6 ZP M4-0.7X30,100/PK

Your Price: NA

Technical Specs

  • Item Spacer
  • Inside Dia. M4
  • Length 30 mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Hex Width 7 mm
  • Material Free-Cutting Steel
  • Type 2X Internal Thread
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list