Discontinued with Replacement
SPACER 2XINT TH CL6 ZP M4-0.7X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPACER 2XINT TH CL6 ZP M4-0.7X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11396.040.0020
  • Mfr. Model # M11396.040.0020
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.011 lbs
Suggested Replacement Product
SPACER 2XINT TH CL6 ZP M4-0.7X20,100/PK

Web Price : $49.86 / PACKAGE

Technical Specs

  • Item Spacer
  • Length 20 mm
  • Inside Dia. M4
  • Material Free-Cutting Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type 2X Internal Thread
  • Hex Width 7 mm
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list