Discontinued with Replacement
SPACER 2XINT TH CL6 ZP M3-0.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPACER 2XINT TH CL6 ZP M3-0.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11396.030.0050
  • Mfr. Model # M11396.030.0050
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.021 lbs
Suggested Replacement Product
SPACER 2XINT TH CL6 ZP M3-0.5X50,100/PK

Your Price: NA

Technical Specs

  • Inside Dia. M3
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Item Spacer
  • Length 50 mm
  • Material Free-Cutting Steel
  • Hex Width 5.5 mm
  • Type 2X Internal Thread
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list