Skip Content
SPACER 2XINT TH CL6 ZP M3-0.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPACER 2XINT TH CL6 ZP M3-0.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11396.030.0030
  • Mfr. Model # M11396.030.0030
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Inside Dia. M3
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Type 2X Internal Thread
  • Material Free-Cutting Steel
  • Length 30 mm
  • Item Spacer
  • Hex Width 5.5 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list