SPACER 2XINT TH CL6 ZP M2.5-0.45X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPACER 2XINT TH CL6 ZP M2.5-0.45X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM11396.025.0020
  • Mfr. Model # M11396.025.0020
  • UNSPSC # 31161600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Length 20 mm
  • Inside Dia. M2.5
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Material Free-Cutting Steel
  • Type 2X Internal Thread
  • Item Spacer
  • Hex Width 4 mm
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list