Skip Content
SPA/HOT TUB HEATER,THERMOSTAT,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPA/HOT TUB HEATER,THERMOSTAT,12 IN

VULCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E943
  • Mfr. Model # 2E943
  • UNSPSC # 40101815
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Fits Heaters -
  • Item Spa and Hot Tub Heater
  • For Use With -
  • Length 12"
  • Phase 1
  • Control Thermostat Included
  • kW 1.5
  • Voltage 120
  • Inlet Size/Bushing Size 1-1/4" NPT
  • Amps 12.50
  • Min. Flow Rate 5 gpm
  • Heater Type Immersion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list