Skip Content
SOURCE POWER PIPEWORX 400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOURCE POWER PIPEWORX 400

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-382
  • Mfr. Model # 907-382
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 265.0 lbs

Technical Specs

  • Includes Dc Inverter (Machine Only)
  • Application Stick, TIG, MIG, MIG RMD, MIG Pulse and FCAW
  • Features Multiprocess Dc Inverter (Machine Only) For Pipe Fabrication Shops
  • Item Multiprocess DC Inverter
  • Input Voltage 230-460
  • Overall Depth 31-3/4"
  • Input (Amps) 54-31
  • Overall Width 19-1/2"
  • Overall Height 28"
  • Rated Output 400 A at 44 V
  • Series PipeWorx 400 (Power Source only)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list