Skip Content
SOURCE CAPTURE AIR CLEANER,BENCH MO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOURCE CAPTURE AIR CLEANER,BENCH MO

EXTRACT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2YFU4
  • Mfr. Model # 2YFU4
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.14 lbs

Technical Specs

  • Colour White
  • Amps AC 2.8
  • Cord Length (Ft.) 7
  • Air Flow (CFM) 100 to 350
  • Depth (In.) 7
  • Duct Height (In.) -
  • Duct Width (In.) -
  • Height (In.) 10
  • Hose Dia. (In.) 3
  • Finish Polyurethane Powder Coat
  • Filter Rating (Microns) -
  • Includes 2 Extractor Arms, Inlet Cap, Mounting Brackets
  • Number of Speeds Variable
  • Item Source Capture Air Cleaning System
  • Length (In.) -
  • Hose Length (Ft.) 3 to 4
  • Phase 1
  • Width (In.) 12
  • Type Compact Fume & Dust Extractor
  • Filter Efficiency (%) -
  • Hz 60
  • Mount Bench
  • Sound Level dBA 68 @ 6 ft.
  • Watts 350
  • Agency Compliance -
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list