Skip Content
SOUNDER FIEZO 9-28VDC GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOUNDER FIEZO 9-28VDC GRAY

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLLP4-09-028
  • Mfr. Model # LP4-09-028
  • UNSPSC # 55121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 3"
  • Colour White
  • Item Low Profile Mini Sounder
  • Housing Material ABS Plastic
  • Mounting Panel Or Wall Mount
  • Rating 4X
  • Standards CE Compliant
  • Decibels 82-100dB @ 10 ft.
  • Amps 3.0 to 33.0 mA AC
  • Depth 1-7/8"
  • Width 3-5/8"
  • Operating Temp. -13 Degrees F - 158 Degrees F
  • Indoor/Outdoor Indoor or Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list