Skip Content
SOUNDER BEACON AUDIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOUNDER BEACON AUDIBLE

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXVPC09BW
  • Mfr. Model # XVPC09BW
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour White
  • For Use With 50mm Base
  • Height 4-1/4"
  • Item Beacon Audible Sounder, 50mm
  • Voltage 24VDC
  • Housing Material ABS + Polycarbonate
  • Operating Temp. -13 to 122 Degrees F
  • Watts 0.36
  • Diameter 2"
  • Standards UL,CSA, CE
  • Current Drawn 0.015A
  • Sound Level 75 to 85dB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list