SOUND LEVEL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOUND LEVEL METER

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REER8050
  • Mfr. Model # R8050
  • UNSPSC # 41115500
  • CATALOGUE PAGE # 1286
  • Shipping Weight 1.4 lbs

Technical Specs

  • Accuracy +/-1.4 dB
  • Battery Type 9V
  • Includes Microphone Windshield Ball, Battery and Hard Carrying Case
  • Item Digital Sound Level Meter
  • Display Backlit LCD
  • Resolution 0.1 dB
  • Standards ANSI and IEC Type 2
  • Calibration Certificate Optional
  • Output Jack
  • Records Up To No
  • Response Time Fast/Slow
  • Counts 4
  • Frequency Weighting A and C
  • Frequency Range 31.5 Hz - 8 kHz
  • dB Range Low: 35 - 100 / High: 65 - 130
  • Microphone Type Electret
  • Criteria Levels Low 35 - 100 dB or High 65 - 135 dB
  • Microphone Size 1/2"
  • Manufacturers Warranty Length 1 yr.
  • Operating Temp. Range 0 Degrees C - 40 Degrees C (32 Degrees F - 104 Degrees F)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list