Skip Content
SOUND CURTAIN W/HARDWARE 5FT X 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOUND CURTAIN W/HARDWARE 5FT X 8FT

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF31969
  • Mfr. Model # 31969
  • UNSPSC # 31261700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Product Details

Reduction in noise by up to 45 db. Collapsible panels for flexibility.High mass vinyl barriers (no lead). Viscoelastic acoustic damper with suspended mineral particles and an aluminum constraining layer.

Technical Specs

  • Height 8 ft.
  • Item Sound Curtain
  • Width 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list