SOUND CONTROL SCREEN 5FTX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOUND CONTROL SCREEN 5FTX8FT

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF31808
  • Mfr. Model # 31808
  • UNSPSC # 31261700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

Reduction in noise by up to 45 db. Collapsible panels for flexibility.High mass vinyl barriers (no lead). Viscoelastic acoustic damper with suspended mineral particles and an aluminum constraining layer.

Technical Specs

  • Height 8 ft.
  • Item Sound Screen
  • Width 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list