Skip Content
SOUFFLE CUP,4 OZ.,TRANSLUCENT,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOUFFLE CUP,4 OZ.,TRANSLUCENT,PK 24

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15J234
  • Mfr. Model # 15J234
  • UNSPSC # 52151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Technical Specs

  • Colour Translucent
  • Material Plastic
  • Size 4 oz.
  • Item Souffle Cup

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list