SOS 8 PK KIT AMBER C/W PENNANT FLAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOS 8 PK KIT AMBER C/W PENNANT FLAG

TURBOFLARE CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBFTF-SOS8PKAWPDN
  • Mfr. Model # TF-SOS8PKAWPDN
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

SOS TurboFlare(TM) kit of 8 with flags, amber. Uses 4 C batteries. Uses 20 extremely bright Light Emitting Diodes (LED's) to create a chasing, highly visible light source effective even from great distances.

Technical Specs

  • Item Kit of 8 with Flags Amber
  • Shell Color Red
  • Number of LEDs 20
  • Item - LED Flares and Batons Flare Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list