Skip Content
SORBENTS CHEMICAL PILLOWS 16/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SORBENTS CHEMICAL PILLOWS 16/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMP300
  • Mfr. Model # P300
  • UNSPSC # 30000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.49 lbs

Technical Specs

  • Colour White
  • Width 7"
  • Length 15"
  • Item Absorbent Pillow
  • Volume Absorbed Per Pkg. 8 gal.
  • Filler Material Polyester, Polypropylene
  • UV Resistant No
  • Static Dissipative No
  • Outside Skin Material Spunbound Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list