Skip Content
SORBENT ROLL,PP,15INX5FT,LESS THAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SORBENT ROLL,PP,15INX5FT,LESS THAN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C686
  • Mfr. Model # 24C686
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Width 15"
  • Colour Gray
  • Standards ASTM F726-06, ASTM D482-07
  • Length 5 ft.
  • Item Absorbent Roll
  • Material Polypropylene
  • Perforations Perforated Every 10" in Length
  • Fluids Absorbed Universal, Maintenance
  • Volume Absorbed Per Pkg. 0.84 gal.
  • Absorbency Weight Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list