SOLVENT, ROLMARK QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLVENT, ROLMARK QT

MARSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSSRMS-Q
  • Mfr. Model # RMS-Q
  • UNSPSC # 12171703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Capacity 32 oz.
  • Height 8"
  • Colour Clear
  • For Use With Rolmark Ink
  • Length 5-1/2"
  • Material Diacetone Alcohol
  • Width 2"