Skip Content
SOLVENT GENERAL PURPOSE 1 LITRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLVENT GENERAL PURPOSE 1 LITRE

RECOCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCD13-221
  • Mfr. Model # 13-221
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1549
  • Shipping Weight 11.4 lbs

Product Details

General purpose solvent is for odd jobs, or removing oil and grease. Also an effect thinner for varnishes and oil-based paints. Economical alternative that doesn't compromise quality, 1 L.

Technical Specs

  • Item Plastic Bottle
  • Size 946mL
  • Application Thinning Varnishes and Oil-based Paints

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list