Skip Content
SOLVENT DEGREASING 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLVENT DEGREASING 16OZ

HVAC-CHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTO12255
  • Mfr. Model # 12255
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Container Type Bottle
  • Item Degreasing Solvent
  • Size 16 oz.
  • Contains No Chlorinated Solvents
  • Net Weight 11.5 oz
  • Cleaner Container Type Bottle
  • Cleaner Container Size 16 oz.
  • Cleaner Item Degreaser

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list