Skip Content
SOLVANT SAFETY ELECTRICAL EL848L HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLVANT SAFETY ELECTRICAL EL848L HD

SPRAYON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SAYC020848LQ
  • Mfr. Model # C020848LQ
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

Sprayon(R) Liqui-Sol(TM) flash free safety solvent and degreaser, 414 mL. Non-flammable. Residue-free.

Technical Specs

  • Size 414 mL
  • Item Solvent Safety Electrical
  • Container Size 848 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list