Skip Content
SOLOPOL CLASSIC 2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLOPOL CLASSIC 2L

SOLOPOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEBSOL2LT
  • Mfr. Model # SOL2LT
  • UNSPSC # 53131608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.02 lbs

Technical Specs

  • Colour Beige
  • Size 2 L
  • Fragrance Orange
  • Application Heavy Duty Mineral and Lubrication Oils, Graphite, Metallic Dust, Carbon Black Removal
  • Item Hand Cleaner
  • Uses Dispenser Mfr. No. HVY2LDP
  • Formula Aloe Vera, Walnut Shell Powder, Natural No Irritating Scrubbers, Dye-Free

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list