Skip Content
SOLIS SMOKE BLK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLIS SMOKE BLK FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253SS40063CN
  • Mfr. Model # 253SS40063CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Technical Specs

  • Frame Colour Black
  • Size One Size Fits All
  • Lens Colour Smoke
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Material Nylon + TPR/PC
  • Standards CSA Z94.3
  • UV Protection 99.99%
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Temple Colour Black
  • Gender Unisex
  • Frame Design Full-Frame
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list