SOLIS POLARIZED GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLIS POLARIZED GY

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253SS40065CN
  • Mfr. Model # 253SS40065CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Size One Size Fits All
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Polarized
  • Frame Material Nylon + TPR/PC
  • Lens Material Polycarbonate
  • Temple Colour Black
  • Standards CSA Z94.3
  • UV Protection 99.99%
  • Temple Style Bayonet
  • Gender Unisex
  • Frame Design Full-Frame
  • Polarized Lens Yes
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list