Skip Content
SOLIS BLUE MIRROR BLK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOLIS BLUE MIRROR BLK FRAME

PIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRP253SS40064CN
  • Mfr. Model # 253SS40064CN
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Size One Size Fits All
  • Lens Colour Blue Mirror
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon + TPR/PC
  • Standards CSA Z94.3
  • Temple Colour Black
  • UV Protection 99.99%
  • Lens Material Polycarbonate
  • Frame Design Full-Frame
  • Temple Style Bayonet
  • Gender Unisex
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list