Skip Content
SOLIDALUM 1-9/16IN LO PADLOCK ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLIDALUM 1-9/16IN LO PADLOCK ORG

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS6835ORJ
  • Mfr. Model # S6835ORJ
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 2254
  • Shipping Weight 0.373 lbs

Technical Specs

  • Includes (2) Keys
  • Item Safety Padlock
  • Body Material Aluminum
  • Shackle Material Boron Alloy
  • Standards OSHA
  • Key Type Different
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Shackle Width 25/32"
  • Shackle Dia. 1/4"
  • Shackle Height 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list