SOLID U JOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID U JOINT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L736
  • Mfr. Model # 1L736
  • UNSPSC # 25173810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Outside Dia. 1-1/4"
  • Item Universal Joint
  • Type Solid D
  • Static Breaking Torque (In.-Lb.) 5220
  • Construction Steel
  • Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
  • Design Pin and Block
  • Keyway Not Provided
  • Overall Length 3-3/4"
  • Groove Standard Boot Retaining
  • Bore No Bore Provided, Must Be Machined To User Requirements
  • Standard Bore Solid
  • Max. Bore 1"
  • Setscrew Not Provided

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list