Skip Content
SOLID U JOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLID U JOINT

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L731
  • Mfr. Model # 1L731
  • UNSPSC # 25173810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Universal Joint
  • Outside Dia. 5/8"
  • Static Breaking Torque (In.-Lb.) 540
  • Type Solid D
  • Used For Applications with Angles up to 25 Degrees and Speeds up to 1750 RPM
  • Construction Steel
  • Keyway Not Provided
  • Design Pin and Block
  • Groove Standard Boot Retaining
  • Bore No Bore Provided, Must Be Machined To User Requirements
  • Overall Length 2-1/4"
  • Standard Bore Solid
  • Setscrew Not Provided
  • Max. Bore 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list