SOLID/TRACTION BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID/TRACTION BOTTOM

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAR27171202RED
  • Mfr. Model # AR27171202RED
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.08 lbs

Technical Specs

  • Colour Red
  • Item Attached Lid Container
  • Load Capacity 100 lbs.
  • Material Polyethylene
  • Outside Height 12-1/2"
  • Outside Width 16-15/16"
  • Outside Length 27"
  • Inside Length 23-1/2"
  • Volume Capacity 2.25 cu. ft.
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list