SOLID/TRACTION BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLID/TRACTION BOTTOM

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAR24201202GREY
  • Mfr. Model # AR24201202GREY
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 2004
  • Shipping Weight 8.07 lbs

Product Details

Attached lid totes. Reusable shipping, distribution, order picking, and storage container. Stack and nest design. Resists impact, moisture, and most chemicals. Tie holes in both ends. Containers interwork for easy pallet loading. Capacity: 80 lbs

Technical Specs

  • Outside Height 12-5/8"
  • Outside Width 19-1/2"
  • Outside Length 24"
  • Colour Gray
  • Material Industrial Grade Polymer
  • Item Solid/Traction Bottom
  • Load Capacity 80 lbs.
  • Inside Length 20-1/2"
  • Volume Capacity 2.30 cu.ft.
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list