Discontinued with Replacement
SOLID/TRACTION BOTTOM ERGONOMIC HAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLID/TRACTION BOTTOM ERGONOMIC HAN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAR21150902GREY
  • Mfr. Model # AR21150902GREY
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.08 lbs
Suggested Replacement Product
21 5 X 15 X 9 ATTACHED LID CNTNR

Your Price: NA

Product Details

Attached lid totes. Reusable shipping, distribution, order picking, and storage container. Stack and nest design. Resists impact, moisture, and most chemicals. Tie holes in both ends. Containers interwork for easy pallet loading. Capacity: 60 lbs.

Technical Specs

  • Outside Height 9-5/8"
  • Outside Width 15-1/4"
  • Outside Length 21-3/4"
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list